Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-038-12
Zoro # G4402824
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 5/16 in
- Bore Dia. .312"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-038-12
- Zoro # G4402824
- UPC # 728709170847
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 5/16 in |
Bore Dia. | .312" |
Groove Width | .038/.039" |
Max. Cutting Depth | 3/4" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2070" |
Split Length | 0.160" |
Min. Bore Dia. | 5/16" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 5/16 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PVC Cutter (865)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- J.W. WINCO GN76-17-M5-D Mushroom Knob Plastic (5NB74/D)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Grooving Tool (QMFR-030-750-100)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- Micro 100 Grooving Tools