Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-017-4
Zoro # G4401442
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-017-4
- Zoro # G4401442
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .017/.018" |
Max. Cutting Depth | 1/4" |
Min. Bore Dia. | 1/4" |
Split Length | 0.150" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 13/16" 21MM 1887 (C26106)
- GREY PNEUMATIC 1/2" Drive Flip Socket Set, 4 pcs (1504FW)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- Micro 100 Threading & Turning Tools