Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # RR-017-10
Zoro # G8218296
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Bore Dia. .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-017-10
- Zoro # G8218296
- UPC # 728709170526
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .250" |
Groove Width | .017/.018" |
Max. Cutting Depth | 5/8" |
Max. Bore Depth | 5/8" |
Min. Bore Dia. | 1/4" |
Split Length | 0.150" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .050" |
Projection | 0.0500" |
Description
Grooving Tool, 1/4 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS MANOSKOP tightening angle torque wrench w.reversible ratchet insert tool 2-20 N·m sq drive 1/4 (96501002)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- Micro 100 Grooving Tools