Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-250-16X
Zoro # G8140422
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-250-16X
- Zoro # G8140422
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .250" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Grade | C2 |
Application | Groove Boring |
Cutting Direction | Right Hand |
Offset | .150" |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- IRWIN 9 in Long Nose Locking Plier (1502L3)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- BOSCH Spade Bit, 5/8 In (DLSB1007)
- MICRO 100 Face Grooving Tool (FGC6-375-125-100X)
- MICRO 100 Grooving Tool (RRL-055-12)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- Micro 100 Grooving Tools