Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-250-16
Zoro # G8046586
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-250-16
- Zoro # G8046586
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .250" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.2500" (1/4) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 21/32 (53442)
- FEIN SLUGGER, COBALT/TIN I 11/16in X 2in (63134174102)
- PALADIN Crimp Broadcast Pack, Crimper (PA4802)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Standard- Retaining Ring Grooving Tool (MRR-030-250-120X)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-1)
- Micro 100 Grooving Tools