Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-236-20X
Zoro # G8320733
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-236-20X
- Zoro # G8320733
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .236" |
Max. Cutting Depth | 1.25" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Application | Groove Boring |
Cutting Direction | Right Hand |
Grade | C2 |
Offset | .150" |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- MICRO 100 Grooving Tool (QFR-125-24)
- MICRO 100 Grooving Tool (RRL-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- Micro 100 Grooving Tools