Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-236-20
Zoro # G8226337
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-236-20
- Zoro # G8226337
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .236" |
Max. Cutting Depth | 1.25" |
Max. Bore Depth | 1-1/4" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Cutting Direction | Right Hand |
Grade | C2 |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-11' 3)
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203868)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- MICRO 100 Grooving Tool (QRR-156-20)
- MICRO 100 Grooving Tool (QRR-118-20X)
- MICRO 100 Grooving Tool (QRR-093-20)
- MICRO 100 Grooving Tool (RRM-400-30)
- MICRO 100 Grooving Tool (UC-31050-8)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Grooving Tool (QRR-062-20)
- Micro 100 Grooving Tools