Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-236-16
Zoro # G7907855
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-236-16
- Zoro # G7907855
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .236" |
Max. Cutting Depth | 1.00" |
Max. Bore Depth | 1" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Finish | Uncoated |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG #28 Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1406)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch Deep 6-Point Impact Socket (SID23036)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- MICRO 100 Grooving Tool (RRL-055-12)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- MICRO 100 Grooving Tool (RRL-087-16)
- MICRO 100 Grooving Tool (RRL-250-16)
- INTERNAL TOOL Internal Groove Tool, 0.094 W, 0.1 Offset (20-1420)
- Micro 100 Grooving Tools