Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-187-20
Zoro # G8277175
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-187-20
- Zoro # G8277175
- UPC # 728709165621
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .187" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.4950" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- POSI LOCK Center Bolt (11358)
- PERFORMANCE TOOL LONG NOSE PLIERS 8""L STL (W1102)
- GREAT NECK BLADE BUTCHER SAW 22"" (BUB22)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300" (FG-250-030X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- Micro 100 Grooving Tools