Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-156-20X
Zoro # G8420824
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-156-20X
- Zoro # G8420824
- UPC # 728709165553
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .156" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .150" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 16 (Vari-Cut S65 16)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- DRILL AMERICA 13/32" Cobalt Jobber Length Drill Bit (DWDCO13/32)
- RIDGID DIE, SHEAR1316 (64033)
- MICRO 100 Grooving Tool (FR-125-16)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (QFR-125-24)
- MICRO 100 Quick Change, Face Grooving Tool Full Radius, 0.375" (3/8) Min Bore dia (QFGF-375-093)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- Micro 100 Threading & Turning Tools