Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-156-16X
Zoro # G8318274
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-156-16X
- Zoro # G8318274
- UPC # 728709165539
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .156" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .150" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dual Reach Puller Jaw, 4x2 In Reach (J4026A)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- RELTON Rotary Rebar Cutter - Straight Shank 9/16"X18" (RB-9-18)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- MICRO 100 Grooving Tool (QRR-093-16)
- MICRO 100 Grooving Tool (QRR-156-16)
- MICRO 100 Grooving Tool (QRR-250-16)
- MICRO 100 Grooving Tool (QRR-038-8X)
- MICRO 100 Grooving Tool (QRR-033-6)
- MICRO 100 Grooving Tool (RRL-046-12)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- Micro 100 Threading & Turning Tools