Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-156-12X
Zoro # G8095367
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-156-12X
- Zoro # G8095367
- UPC # 728709165515
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .156" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.4950" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .150" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter (3-12272)
- MICRO 100 Grooving Tool (QRR-187-12X)
- MICRO 100 Grooving Tool (QRR-250-12X)
- MICRO 100 Grooving Tool (QRR-118-12)
- MICRO 100 Retaining Ring Grooving Tool (RRL-025-4X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-039-4X)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (RRL-025-8)
- Micro 100 Threading & Turning Tools