Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-118-24
Zoro # G8334103
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-118-24
- Zoro # G8334103
- UPC # 728709165409
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Max. Cutting Depth | 1.50" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YV08)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Grooving Tool (FR-125-12)
- Micro 100 Grooving Tools