Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-118-16
Zoro # G7816435
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Bore Dia. .495"
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-118-16
- Zoro # G7816435
- UPC # 728709165362
- Country of Origin United States
- Category Grooving Tools
Dimensions
Bore Dia. | .495" |
Shank Dia. | 0.5000 in |
Groove Width | .118" |
Max. Cutting Depth | 1.00" |
Overall Length | 2.500 in |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .150" |
Material | Micro Grain Carbide |
Finish | Uncoated |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Laser Torpedo Level, 7 1/2 In (40-6164)
- GEDORE Arc Punch, 39mm (570039)
- POWERMATIC 6In. Toolrest For Models 3520A And 4224 (6294739)
- K-TOOL INTERNATIONAL 3/8" Drive, 24mm Metric Socket, 6 Points (KTI-27124)
- MICRO 100 Grooving Tool (QRR-156-16)
- MICRO 100 Grooving Tool (QRR-236-16)
- MICRO 100 Grooving Tool (QRR-118-16X)
- MICRO 100 Grooving Tool (QRR-055-12X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Grooving Tool (RR-062-6)
- Micro 100 Threading & Turning Tools