Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-118-12
Zoro # G8074787
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Overall Length 2.500 in
- Max. Cutting Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-118-12
- Zoro # G8074787
- UPC # 728709165348
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Max. Cutting Depth | .750" |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Min. Bore Dia. | 0.4950" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Material | Micro Grain Carbide |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1030x1)
- ZEPHYR Torq-Set Power Bit 7/16 H (TS170-5/16)
- STEEL GRIP BENCH GRINDER 6"" LED (SBG-150A)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (80330D2B92895)
- MICRO 100 Grooving Tool (QRR-187-12)
- MICRO 100 Grooving Tool (QRR-093-12X)
- MICRO 100 Grooving Tool (QRR-187-12X)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Projection: 0.0500" (FGF-250-020)
- MICRO 100 Grooving Tool (RRL-030-6)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- Micro 100 Threading & Turning Tools