Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-093-24X
Zoro # G8027196
original price:
$97.39
5% off
new price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-093-24X
- Zoro # G8027196
- UPC # 728709165331
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .093" |
Max. Cutting Depth | 1.50" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .150" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS Standard V-DrillGuide® (1/8"-3/8") (STD1000DGNP)
- PROTO Proto J2373 2-1/8 x 3-1/2" Telescopic Rectangular Inspection Mirror (J2373)
- KLEIN TOOLS Crimping and Cutting Tool for Connectors, Insulated (1005RINS)
- KRAFT TOOL Double End Deco V Jointer, 12" (CC112)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-020-050)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- Micro 100 Grooving Tools