Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-093-20
Zoro # G8346091
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-093-20
- Zoro # G8346091
- UPC # 728709165300
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .093" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11113 (11113)
- BESSEY C-Clamps, Ductile Alloy, 5" (540 - 5)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- OTC Bearing Splitter, Max. Spread 13 3/8 In (1127)
- MICRO 100 Grooving Tool (QRR-118-20X)
- MICRO 100 Grooving Tool (QRR-093-20X)
- MICRO 100 Grooving Tool (QRR-236-20)
- MICRO 100 Grooving Tool (QMFR-020-375-080X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Max. Bore Depth: 1/2" (UC-31050-8X)
- MICRO 100 Grooving Tool (QMFR-020-250-100)
- MICRO 100 Grooving Tool (RRM-040-20G)
- Micro 100 Grooving Tools