Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-093-16X
Zoro # G8452622
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Application Groove Boring
- Shank Dia. 0.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-093-16X
- Zoro # G8452622
- UPC # 728709165294
- Country of Origin United States
- Category Grooving Tools
Dimensions
Shank Dia. | 0.5000 in |
Overall Length | 2.500 in |
Bore Dia. | .495" |
Groove Width | .093" |
Max. Cutting Depth | 1.00" |
Max. Bore Depth | 1" |
Neck Dia. | 0.3450" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Application | Groove Boring |
Offset | .150" |
Finish | AlTiN Coated |
Material | Micro Grain Carbide |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools Pocket Utility Knife (203)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- BONDHUS 32Mm Hex L-Wrench Short (12296)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- Micro 100 Threading & Turning Tools