Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-093-12
Zoro # G8111853
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-093-12
- Zoro # G8111853
- UPC # 728709165263
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .093" |
Max. Cutting Depth | .750" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.4950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Double, 8inL, Nat. (73275000)
- DEWALT 1/4" x 4" x 6" SDS+ Hammer Bit (DW5417)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- IRWIN Visegrip Lckng Plier 2Pc (36)
- MICRO 100 Grooving Tool (QRR-118-12)
- MICRO 100 Grooving Tool (QRR-156-12)
- MICRO 100 Grooving Tool (QRR-250-12X)
- MICRO 100 Grooving Tool (QMRR-020-500-100X)
- MICRO 100 Grooving Tool (QRR-069-12)
- MICRO 100 Grooving Tool (QMRR-020-750-120X)
- MICRO 100 Grooving Tool (QRR-017-8)
- Micro 100 Threading & Turning Tools