Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-087-20
Zoro # G8135644
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-087-20
- Zoro # G8135644
- UPC # 728709165225
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .087" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/32" Torx(R) SAE Socket, 12 Points (J4707LT)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- DE-STA-CO Toggle Clamp, Horiz, 1.30 In, 5.87 In (2013-U)
- SUNEX ® Tools 1/2 in. Drive 20-Piece Master Impact Hex Set (2637)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Grooving Tool (FR-093-8)
- Micro 100 Threading & Turning Tools