Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-087-16
Zoro # G7913157
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-087-16
- Zoro # G7913157
- UPC # 728709165201
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .087" |
Max. Cutting Depth | 1.00" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Hole Dozer w/Carbide Teeth (49-56-0738)
- WESTWARD Elect Torque Wrench, 1/2 In In (6PAG0)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 30"W (114024)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- Micro 100 Threading & Turning Tools