Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-079-20
Zoro # G7972702
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-079-20
- Zoro # G7972702
- UPC # 728709165140
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .079" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16 (2NPC4)
- OSG Carbide End Mill, 16mm dia., 16mm Cut (HP450-6299)
- HUSKIE TOOLS 15" Bar & Wire Cutter, Center Cut (S-16)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- MICRO 100 Grooving Tool (QRR-062-20)
- MICRO 100 Grooving Tool (QRR-087-20)
- MICRO 100 Grooving Tool (QRR-059-20)
- MICRO 100 Grooving Tool (QRR-087-8X)
- MICRO 100 Grooving Tool (QMRR-020-250-100X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-500-50X)
- MICRO 100 Grooving Tool (QRR-030-4)
- Micro 100 Threading & Turning Tools