Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-079-16
Zoro # G8123367
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-079-16
- Zoro # G8123367
- UPC # 728709165126
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .079" |
Max. Cutting Depth | 1.00" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- VEGA Hex 5/64 Insert Bit x 1 (125H0564A)
- C.H. HANSON RAILROAD CHALK WHT 4"" (10374)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----5S3A-21)
- MICRO 100 Grooving Tool (QRR-055-16X)
- MICRO 100 Grooving Tool (QRR-039-16)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Grooving Tool (QMFR-030-250-120)
- MICRO 100 Grooving Tool (UC-31050-8)
- MICRO 100 Grooving Tool (QMFR-030-500-120)
- Micro 100 Threading & Turning Tools