Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-079-12X
Zoro # G7841967
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-079-12X
- Zoro # G7841967
- UPC # 728709165119
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .079" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. (13A687)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- MICRO 100 Grooving Tool (RRL-055-12)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (FR-125-24)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Grooving Tool (QMFR-030-750-100X)
- Micro 100 Grooving Tools