Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-079-12
Zoro # G7992126
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-079-12
- Zoro # G7992126
- UPC # 728709165102
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .079" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Bora Saw Plate (544006)
- FALLTECH Tool Lanyard, 35 In. L, Blue, Polyester (5027E)
- DRILL AMERICA 15/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X15/64)
- WHEELER-REX Hydraulic Pipe Cutter, 2 to 12 in Cap (2990-12)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (QMRR-020-500-100X)
- Micro 100 Threading & Turning Tools