Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-069-8
Zoro # G8211122
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-069-8
- Zoro # G8211122
- UPC # 728709165089
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .069" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 7-7/8X1"" (417-0)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- 21ST CENTURY MANUAL HAND SYPHON (A40)
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1803063)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Grooving Tool (QRR-079-8)
- MICRO 100 Grooving Tool (QRR-069-8X)
- MICRO 100 Grooving Tool (UP-31050-8)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.490" Min Bore dia, Neck Dia.: 0.3650" (UC-50125-24X)
- MICRO 100 Grooving Tool (FG-500-156)
- Micro 100 Threading & Turning Tools