Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-069-20X
Zoro # G7922327
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-069-20X
- Zoro # G7922327
- UPC # 728709165072
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .069" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20416 (20416)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- KNIPEX Hose Clamp Pliers, 10" L x 3-17/64" W (85 51 250 C SBA)
- SUNEX 1/2" Drive Impact Socket 6 (26482)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0300" (FG-250-030X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (FR-046-20)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- Micro 100 Threading & Turning Tools