Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-069-16
Zoro # G8211086
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-069-16
- Zoro # G8211086
- UPC # 728709165041
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .069" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 SBA)
- UNEEDA Ekasand Pneumatic Random Orbital Sander - 5 Inch Central Vacuum - Hook Face - 3 / 16 Orbit (P-101657)
- KO-KEN Socket 18mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-18)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Grooving Tool (FR-039-12)
- MICRO 100 Grooving Tool (FG-500-062)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- WALTER Walter - Shank tool - Grooving, Toolholders Turning, Grooving, Threading (MSS-E25L00-16-E)
- Micro 100 Grooving Tools