Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-20
Zoro # G8384905
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-062-20
- Zoro # G8384905
- UPC # 728709164983
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .062" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- STEINEL Heat Gun Element (110050174)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- 3M Elite Series Orbital Sander 28511, 3 in. (28511)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.12 In Bore, 0.5 Cut (GT061-8A)
- Micro 100 Grooving Tools