Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-16
Zoro # G8314092
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-062-16
- Zoro # G8314092
- UPC # 728709164969
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .062" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J07511)
- WIHA Metric Soft Grip Dual Drive T-Handle Ball Hex Key, 6 mm Tip Size (33452)
- HHIP 3/8" C High Speed Steel Keyway Broach With 2 Shims (2006-1034)
- MICRO 100 Grooving Tool (QRR-062-16X)
- MICRO 100 Grooving Tool (QRR-059-16)
- MICRO 100 Grooving Tool (QRR-055-16X)
- MICRO 100 Grooving Tool (QRR-093-20X)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Grooving Tool (QRR-069-20)
- MICRO 100 Grooving Tool (QMRR-015-750-100)
- Micro 100 Threading & Turning Tools