Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-12X
Zoro # G8471547
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-062-12X
- Zoro # G8471547
- UPC # 728709164952
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .062" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS1485 (FS1485)
- K-TOOL INTERNATIONAL Ratcheting Reversible Wrench, SAE, 7/8" (KTI-45928)
- WESTWARD Cold Chisel Set, 1/4 To 7/8 in, Steel 7 Piece (2AJA6)
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS (01316-PWR)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FGF-375-078X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- Micro 100 Grooving Tools