Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-062-12
Zoro # G8287167
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-062-12
- Zoro # G8287167
- UPC # 728709164945
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .062" |
Max. Cutting Depth | .750" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Electronics Screwdriver, 5/32" x 4" (XPE5324)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- URREA Service Wrench, 38 Mm opening size (U3538M)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- MICRO 100 Grooving Tool (QRR-062-12X)
- MICRO 100 Grooving Tool (QRR-087-12X)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (UC-50125-16)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (RRL-046-4)
- Micro 100 Threading & Turning Tools