Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-8X
Zoro # G7917637
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Application Groove Boring
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-059-8X
- Zoro # G7917637
- UPC # 728709164938
- Country of Origin United States
- Category Grooving Tools
Dimensions
Groove Width | .059" |
Bore Dia. | .370" |
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Material | Micro Grain Carbide |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- OASIS MACHINERY 20" Dia 5 Micron Dust Filter Bag (11769) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB103L)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-1)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- Micro 100 Grooving Tools