Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-20X
Zoro # G8293187
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-059-20X
- Zoro # G8293187
- UPC # 728709164914
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .059" |
Max. Cutting Depth | 1.25" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, XL Telescoping (K-2L)
- KRAFT TOOL Elite Series Blue, 6"x6"x3-1/2" 3/4"R (CFE770K)
- GEARWRENCH 10 Piece 3/8" Drive 6 Point Deep Universal Impact Metric Socket Set (84924N)
- CLEVELAND Chucking Reamer, 15mm Size, HSS, Straight (C26218)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- Micro 100 Grooving Tools