Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-16X
Zoro # G7968441
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Shank Dia. 0.3750 in
- Material Micro Grain Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-059-16X
- Zoro # G7968441
- UPC # 728709164891
- Country of Origin United States
- Category Grooving Tools
Dimensions
Shank Dia. | 0.3750 in |
Groove Width | .059" |
Max. Cutting Depth | 1.00" |
Bore Dia. | .370" |
Overall Length | 2.500 in |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Material | Micro Grain Carbide |
Application | Groove Boring |
Finish | AlTiN Coated |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- ECONOLINE Clamp (413405)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (444636)
- MICRO 100 Grooving Tool (QRR-062-16X)
- MICRO 100 Grooving Tool (QRR-069-16)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Grooving Tool (QRR-087-12X)
- MICRO 100 Grooving Tool (QRR-156-16X)
- MICRO 100 Grooving Tool (QMFR-030-250-120X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Finish: UN (QUP-37062-16)
- Micro 100 Grooving Tools