Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-059-12
Zoro # G7971905
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-059-12
- Zoro # G7971905
- UPC # 728709164860
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .059" |
Max. Cutting Depth | .750" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- WOODWARD FAB 5" Cast Iron Drill Press Vise with Hardened Jaws (WFV5)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- Micro 100 Grooving Tools