Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-055-16X
Zoro # G7983692
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Application Groove Boring
- Overall Length 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-055-16X
- Zoro # G7983692
- UPC # 728709164815
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Max. Cutting Depth | 1.00" |
Bore Dia. | .370" |
Groove Width | .055" |
Shank Dia. | 0.3750 in |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Application | Groove Boring |
Offset | .100" |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Piece Titanium Nitride Coated Steel Step Drill Bits (19243)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- JOHNSON LEVEL & TOOL Square Rafter 12In Orng/Lime (RAS-170B-ORA)
- MICRO 100 Grooving Tool (QRR-039-16)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Grooving Tool (QRR-046-16X)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Cutting Direction: Right Hand (RRM-400-50X)
- Micro 100 Grooving Tools