Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-055-16
Zoro # G8470122
original price:
$65.69
5% off
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-055-16
- Zoro # G8470122
- UPC # 728709164808
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .055" |
Max. Cutting Depth | 1.00" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3700" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 6mm, 7/8" (SZ-7-6MM)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (VTSTR8002)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.180" Min Bore dia, Radius: 0.0100" (FGF-180-020)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Grooving Tool (RRL-093-12)
- Micro 100 Grooving Tools