Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-046-8
Zoro # G7804212
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-046-8
- Zoro # G7804212
- UPC # 728709164761
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .046" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 6 3/32 in L (J4990-8MXL)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (FR-125-16)
- Micro 100 Grooving Tools