Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-046-20
Zoro # G8360922
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Offset .100"
- Overall Length 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-046-20
- Zoro # G8360922
- UPC # 728709164747
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Groove Width | .046" |
Max. Cutting Depth | 1.25" |
Bore Dia. | .370" |
Shank Dia. | 0.3750 in |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .100" |
Application | Groove Boring |
Finish | Uncoated |
Material | Micro Grain Carbide |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- PACTOOL Snap Lock Punch (VA102)
- TEKTON 14 mm Tip, 1/2 in. Drive, Metric (SHB23214)
- RIDGID Replacement Tube Cutting Wheel (33170)
- MICRO 100 Grooving Tool (RR-087-16)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- Micro 100 Threading & Turning Tools