Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-039-20X
Zoro # G8051461
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-039-20X
- Zoro # G8051461
- UPC # 728709164679
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .039" |
Max. Cutting Depth | 1.25" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Laminate Rtr Bit Carbide Tipped, 1/2 In (16Y546)
- ANCOR Ancor 8 to 4/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703040)
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4846)
- MICRO 100 Grooving Tool (QRR-069-20)
- MICRO 100 Grooving Tool (QRR-087-20X)
- MICRO 100 Grooving Tool (QRR-079-20)
- MICRO 100 Grooving Tool (QMFR-020-250-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-080-15X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- Micro 100 Grooving Tools