Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-039-16
Zoro # G8347954
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.500 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-039-16
- Zoro # G8347954
- UPC # 728709164648
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .039" |
Max. Cutting Depth | 1.00" |
Neck Dia. | 0.2700" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 1" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- KRAFT TOOL Fiberglass Button Handle w/Insert, 6 ft. (CC674)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- BONDHUS Ball End T-Handle Wrench, 5/16" (BND13113)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- Micro 100 Threading & Turning Tools