Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-039-12X
Zoro # G8283457
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3750 in
- Bore Dia. .370"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-039-12X
- Zoro # G8283457
- UPC # 728709164631
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3750 in |
Bore Dia. | .370" |
Groove Width | .039" |
Max. Cutting Depth | .750" |
Neck Dia. | 0.2700" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.3700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- JONARD TOOLS Long Nose Plier, 6-3/16", Smooth (KS21257L3)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- MILWAUKEE TOOL 3/4" Diamond Premium Wet Core bit (48-17-3007)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (RRL-250-16)
- WALTER Walter - Shank tool - external - positive - screw (SRDCN2525M06)
- Micro 100 Threading & Turning Tools