Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-038-8
Zoro # G8194207
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-038-8
- Zoro # G8194207
- UPC # 728709164600
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.2100" |
Min. Bore Dia. | 0.3100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (07410)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 3/4 in L (54TL97)
- MILWAUKEE TOOL Brush Assembly (22-18-0701)
- MICRO 100 Grooving Tool (QRR-033-8X)
- MICRO 100 Grooving Tool (QRR-038-8X)
- MICRO 100 Grooving Tool (QRR-033-8)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Retaining Ring Grooving Tool (RRL-187-16)
- WALTER Walter - Shank tool - external - positive - screw (SDHCR1616H11)
- Micro 100 Threading & Turning Tools