Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-038-6X
Zoro # G8381125
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-038-6X
- Zoro # G8381125
- UPC # 728709164594
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .375" |
Min. Bore Dia. | 0.3100" |
Max. Bore Depth | 3/8" |
Neck Dia. | 0.2100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- SUPERIOR PARTS Aftermarket Head Cap / Gasket / Exhaust Valve (w/Hole) Kit (SP 877-307K)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FG-375-093X)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- Micro 100 Grooving Tools