Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-038-12
Zoro # G8307327
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-038-12
- Zoro # G8307327
- UPC # 728709164563
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .750" |
Min. Bore Dia. | 0.3100" |
Neck Dia. | 0.2100" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .100" |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 12 TPI 5 pk (DJT121BF5)
- GREENLEE V-Packing- Rubber 1.50X1.87X.187 Sirvene (53262)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- MICRO 100 Grooving Tool (QRR-033-12)
- MICRO 100 Grooving Tool (QRR-038-12X)
- MICRO 100 Grooving Tool (QRR-033-12X)
- MICRO 100 Grooving Tool (RRM-050-20)
- MICRO 100 Grooving Tool (QMRR-010-150-060)
- MICRO 100 Grooving Tool (QMRR-020-250-080X)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Finish: AlTiN (RRM-070-25X)
- Micro 100 Grooving Tools