Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-033-8X
Zoro # G7817266
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-033-8X
- Zoro # G7817266
- UPC # 728709164556
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .033" |
Max. Cutting Depth | .500" |
Neck Dia. | 0.2100" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.3100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .100" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YT11)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- MICRO 100 Grooving Tool (OR-096-8)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Grooving Tool (QRR-046-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (FR-125-24)
- Micro 100 Threading & Turning Tools