Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-033-8
Zoro # G8307354
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-033-8
- Zoro # G8307354
- UPC # 728709164549
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .033" |
Max. Cutting Depth | .500" |
Min. Bore Dia. | 0.3100" |
Neck Dia. | 0.2100" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .100" |
Application | Groove Boring |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Punch/Flange, 5.5mm, Punching, 7.87" (605PT)
- CTA MANUFACTURING 3/8" Drive, 8mm Metric Socket, 6 Points (1708)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (QRR-038-8X)
- MICRO 100 Grooving Tool (QRR-033-8X)
- MICRO 100 Grooving Tool (RRM-050-20)
- MICRO 100 Grooving Tool (QRR-236-16X)
- MICRO 100 Grooving Tool (QMRR-015-150-060X)
- MICRO 100 Grooving Tool (RRM-050-10)
- Micro 100 Grooving Tools