Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-033-6X
Zoro # G8338136
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-033-6X
- Zoro # G8338136
- UPC # 728709164532
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .033" |
Max. Cutting Depth | .375" |
Min. Bore Dia. | 0.3100" |
Max. Bore Depth | 3/8" |
Neck Dia. | 0.2100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Deep Socket Set Metric 9 Pieces 9mm to 19mm , Nickel Chrome Plated (CSAS7N)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- KRAFT TOOL Margin Trowel w/Wood Handle, 55" x 2 (GG432)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, (LEX20563)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 1/2" (OR-096-8X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- Micro 100 Grooving Tools