Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-033-12X
Zoro # G8275066
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-033-12X
- Zoro # G8275066
- UPC # 728709164518
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .033" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2100" |
Min. Bore Dia. | 0.3100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- DRILL AMERICA .1870 HSS Dowel Pin Reamer (DWRRDP.1870)
- PROTO 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47106)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (QMFR-020-375-080)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-187-030-050)
- WALTER Walter - Shank tool - Grooving (XLDEL1212K-GX16-1)
- Micro 100 Threading & Turning Tools